10-3/4 in. 26W Airtight Insulated Ceiling Recessed Housing

You last purchased this on
 
Progress Lighting

Recessed 10-3/4 in. 26W Airtight Insulated Ceiling Recessed Housing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Recessed 10-3/4 in. 26W Airtight Insulated Ceiling Recessed Housing

  • Fast #
  • Part #PP8326ICAT
  • Item #2248885
  • Manufacturer Part #P83-26ICAT
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-installed 4-port wire quick connects.
  • Notched housing for chalk line alignment.
  • Universal J-box with snap-out sides.
  • Requires Certification

Specifications

ADA Compliant:
No
Coating:
Galvanized
Collection:
Recessed
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Depth:
7-1/2 in
Diameter:
7-7/8 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
10-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
4-Pin
Light Bulb Shape Code:
B12
Light Bulb Type:
Compact Fluorescent
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Recessed Housing
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
26 W
Weight:
8 lb
Width:
7-7/8 in