Progress Lighting
Recessed 10-3/4 in. Recessed Housing in Steel
Part #PP87AT | Item #5073314 | Manufacturer Part #P87-AT
Product Details
- Universal J-box with snap-out sides.
- Housing adjusts for ceiling thickness from 1/2" to 1-1/2" thick.
- Notched housing for chalk line alignment.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Recessed
Color Finish: Unfinished
Color Finish Category: Neutrals
Depth: 7-1/4 in
Diameter: 10-3/4 in
Dimmable: Yes
Energy Star Compliant: No
Height: 7-1/2 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Down Lighting
Material: Galvanized Steel
Number Of Lights: 1
Power Source: Hardwired
Product Type: Recessed Housing
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Weight: 9.2
Width: 10-3/4 in