Recessed 10-3/4 in. Recessed Housing Light

Part #PP87ATQC  |  Item #5078545  |  Manufacturer Part #P87-ATQC

$ 19.08 EACH

Diameter:

10-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal J-box with snap-out sides.
  • Housing adjusts for ceiling thickness from 1/2" to 1-1/2" thick.
  • Notched housing for chalk line alignment.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Recessed

Color Finish: Unfinished

Color Finish Category: Neutrals

Depth: 7-1/4 in

Diameter: 10-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Height: 7-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Material: Galvanized Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Recessed Housing

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 9.2

Width: 10-3/4 in