Recessed 10.5W 1-Light LED Recessed Trim in Brushed Nickel

Part #PP80710930K  |  Item #7255051  |  Manufacturer Part #P8071-09-30K

$ 50.93 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed Nickel finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Can be installed in most competitors 6" recessed housings.
  • Dimmable to 10% with many Triac/Forward Phase dimmers.
  • Suitable for use in IC or NON-IC Applications.
  • Provided with quick link for use with E26 Edison Base adapter.
  • Meets California Title 24 - JA8 - 2016.

Specifications

ADA Compliant: No

AMP: 0.11

Application: Indoor

Average Life: 5.71

Bulb Type: LED

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Recessed

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: White

Green: Energy Star, Yes

Height: 4 in

Inside Diameter: 6-1/8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lumens: 725

Lumens per Watt LPW : 69

Material: Plastic, Steel

Material Type: Polycarbonate

Number Of Hours: 50000

Number Of Lights: 1

Outside Diameter: 7-3/4 in

Power Source: Hardwired

Product Type: Recessed Trim

Smart Home Enabled: No

Temperature Rating: 30

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 10.5

Weight: 1.42

Width: 7-16/25 in