Progress Lighting Recessed 12-3/8 in 32W 1-Light Compact Fluorescent G24q-3 Recessed Housing

PP62FB

Manufacturer Part #: P62-FB

Watts

32

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Universal heavy gauge junction box with snap-out sides.
  • Socket mounts securely to reflector for consistent lamp positioning.
  • Notched housing for chalk line or laser alignment.
  • Accept 26 watt or 32 watt triple tube or spiral 4-pin compact fluorescent lamps
  • UL classified to maintain up to a 2 hour fire rating in UL L500 and G531 fire-rated ceiling assemblies
  • All trims accept 26W or 32W triple tube or spiral 4-pin CFLs unless stated otherwise

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Compact Fluorescent
Collection
Recessed
Depth
8-9/16 in
Diameter
12-3/8 in
Dimmable
Yes
Height
9-9/16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
4-Pin
Light Bulb Shape Code
B12
Number Of Lights
1
Type
PP62FB
UL Listed
Yes
Volts
120V
Watts
32
Width
12-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday