Recessed 14-1/16 in. Non-IC Remodel Housing

Part #PP185TG  |  Item #1889046  |  Manufacturer Part #P185-TG

$ 41.85 EACH

Diameter:

14-1/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Socket mounts to trim for optimum performance and consistent lamp position.
  • Positive upward spring action forces trim to fit snugly against the ceiling.
  • Housing adjusts from 1/2" to 1" thick ceilings.
  • Rated for four #12 90° conductors (2 in and 2 out)
  • Rated for 60° supply wires in end-of-run applications
  • Required accessories: recessed trim

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Recessed

Color Finish: Unfinished

Color Finish Category: Neutrals

Depth: 5-1/8 in

Diameter: 14-1/16 in

Dimmable: Yes

Energy Star Compliant: No

Height: 7-9/16 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Galvanized Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Recessed Housing

Smart Home Enabled: No

Type: PP185TG

UL Listed: Yes

Volts: 120V

Weight: 2

Width: 14-1/16 in