Recessed 150W Square Recessed Light Fixture in White

Part #PP641630TG  |  Item #955823  |  Manufacturer Part #P6416-30TG

$ 57.87 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Steel construction throughout.
  • Four clips furnished for ceiling installation.
  • Outlet box assembly removable from inside unit for electrical inspection.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Depth: 4-1/4 in

Diameter: 11-1/2 in

Dimmable: Yes

Energy Star Compliant: No

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Material: Galvanized Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Recessed Housing

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 150

Weight: 5

Width: 11-1/2 in