Progress Lighting Recessed 150W Step Baffle Trim Recessed Trim in White

PP808228

Manufacturer Part #: P8082-28

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • White finish.
  • Bright white powder painted metal flange.
  • No light leaks around trim flange.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Recessed
Diameter
8-3/4 in
Dimmable
Yes
Height
4-3/4 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Power Source
Electric
Product Type
Recessed Trim
Smart Home Enabled
No
Type
PP808228
UL Listed
Yes
Volts
120V
Watts
150
Width
8-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday