Recessed 1/8 in. Ceiling Gasket Recessed Accessory in Polished Chrome

Part #PP858701  |  Item #956350  |  Manufacturer Part #P8587-01

$ 5.40 EACH

Color/Finish:
Unfinished

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recessed accessory.
  • For use with P87-AT, P821-AT, P83-AT housings.
  • Provides an easy to install and more reliable method than caulk or silicone applications
  • For use with any 6" air tight recessed housing

Specifications

ADA Compliant: No

Collection: Recessed

Color Finish: Unfinished

Color Finish Category: Neutrals

Diameter: 7-1/2 in

Dimmable: No

Energy Star Compliant: No

Height: 1/8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Steel

Product Type: Accessories

Smart Home Enabled: No

Weight: 0.5

Width: 7-1/2 in