Recessed 18W Compact Fluorescent Recessed Housing Light

Part #PP88ICAT  |  Item #1889412  |  Manufacturer Part #P88-ICAT

$ 71.24 EACH

Watts:

18

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal J-box with snap-out sides.
  • Housing adjusts from 1/2" to 2-1/2" thick ceilings.
  • Notched housing for chalk line alignment.

Specifications

ADA Compliant: No

Ballast Type: NPF Electronic

Bulb Type: Compact Fluorescent

Collection: Recessed

Color Finish: Unfinished

Color Finish Category: Neutrals

Depth: 7-1/2 in

Diameter: 7-7/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 10-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: 4-Pin

Light Bulb Shape Code: B12

Material: Galvanized Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Recessed Housing

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 18

Weight: 5

Width: 7-7/8 in