Recessed 2 in. Recessed Accessory Plaster Frame Clip

Part #PP870001  |  Item #955661  |  Manufacturer Part #P8700-01

$ 6.12 EACH

Diameter:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recessed accessory.
  • For use with complete squares and P7211.

Documents

Specifications

ADA Compliant: No

Collection: Recessed

Color Finish: Unfinished

Color Finish Category: Neutrals

Diameter: 2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 1 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Metal

Product Type: Accessories

Smart Home Enabled: No

UL Listed: No

Weight: 0.5

Width: 2 in