Progress Lighting

Recessed 4 in. Non-IC Remodel Housing Incandescent

Part #PP832TG  |  Manufacturer Part #P832-TG

Bulb Type:

Incandescent
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal J-box.
  • Housing adjusts from 1/2" to 1" thick ceilings.
  • Adjustable bars lock unit securely to ceiling.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Recessed

Color Finish: Unfinished

Color Finish Category: Neutrals

Depth: 4-13/16 in

Diameter: 11-3/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 5-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Galvanized Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Recessed Housing

Smart Home Enabled: No

Type: PP832TG

UL Listed: Yes

Volts: 120V

Weight: 2

Width: 11-3/8 in