Recessed 4 in. Open Wet Loc Trim in White

Part #PP8041WL28  |  Item #1889256  |  Manufacturer Part #P8041-WL28

$ 35.28 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White finish.
  • Bright white powder painted integral metal flange.
  • No light leaks around trim flange.
  • Splay design optimally accommodates long neck Par20 lamps.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Halogen

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 5 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 50

Weight: 1.3

Width: 5 in