Progress Lighting

Recessed 4 in. Recessed Baffle Trim in Brushed Nickel

Part #PP804409  |  Manufacturer Part #P8044-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Matching flange.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Recessed

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 5 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Steel

Number Of Lights: 1

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 55

Weight: 0.6

Width: 5 in