40 W 1-Light Medium Shower Trim in White

You last purchased this on
 
Progress Lighting

Recessed 40 W 1-Light Medium Shower Trim in White

  • Fast #
  • Part #PP802560
  • Item #644098
  • Manufacturer Part #P8025-60
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Recessed 40 W 1-Light Medium Shower Trim in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polycarbonate diffuser.
  • For use in shower.
  • White finish.
  • Required accessories: recessed housing
  • Refer to housing for wattage specifications
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
8-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
2-3/16 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Material:
Aluminum
Power Source:
Electric
Product Type:
Recessed Trim
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Weight:
1.5 lb
Width:
8-3/4 in