40 W IC Shower Light in White

You last purchased this on
 
Progress Lighting

Recessed 40 W IC Shower Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Recessed 40 W IC Shower Light in White

  • Fast #
  • Part #PP800760
  • Item #1889524
  • Manufacturer Part #P8007-60
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bright white metal flange.
  • No light leaks around trim flange.
  • Drop opal glass lens.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
8-1/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
Product Type:
Recessed Trim
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
40 W
Weight:
1 lb
Width:
8-1/4 in