Progress Lighting Recessed 5-1/2 in. 50W Low Voltage Remodel Non-Insulated Ceiling Recessed Housing

PP818TG

Manufacturer Part #: P818-TG

Watts

50

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Universal J-box with one removable side.
  • Housing adjusts from 1/2" to 1" thick ceilings.
  • Suitable for 2 x 6 construction.
  • Rated for four #12 90° conductors (2 in and 2 out)
  • Rated for 60° supply wires in end-of-run applications
  • Select recessed housing and trim for complete fixture
  • Required accessories: recessed trim

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Recessed
Depth
4-13/16 in
Diameter
11-3/8 in
Dimmable
Yes
Height
5-1/2 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Number Of Lights
1
Type
PP818TG
UL Listed
Yes
Volts
120V
Watts
50
Width
11-3/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday