Progress Lighting

Recessed 50 W 1-Light R20 Open Trim in White

Part #PP804128  |  Manufacturer Part #P8041-28

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White finish.
  • Flange is brushed in matching finish.
  • No light leaks around trim flange.
  • One 55w PAR-16 or 50w PAR-20/R-20.

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 5 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Aluminum

Number Of Lights: 1

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 55

Weight: 1.3

Width: 5 in