Progress Lighting

Recessed 50W Open Shower Light Trim in White

Part #PP8367WL28  |  Manufacturer Part #P8367WL-28

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bright White finish.
  • Bright white powder painted integral metal flange.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Bulb Style: Reflector

Bulb Type: Halogen

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 6-3/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 50

Weight: 0.3

Width: 6-3/8 in