6 in. Open Recessed Baffle Trim White

You last purchased this on
 
Progress Lighting

Recessed 6 in. Open Recessed Baffle Trim White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Recessed 6 in. Open Recessed Baffle Trim White

  • Fast #
  • Part #PP807528
  • Item #955351
  • Manufacturer Part #P8075-28
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Trim-Lok action forces trim to fit snugly against the ceiling.
  • Socket mounts to trim for optimum performance and consistent lamp position.
  • White finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Material:
Aluminum
Power Source:
Electric
Product Type:
Recessed Trim
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Weight:
0.3 lb
Width:
7-3/4 in