Progress Lighting

Recessed 6 in. Recessed LED Light Trim Kit in White

Part #PP80712830KL10STR2  |  Manufacturer Part #P8071-28/30K-L10-STR2

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White finish.
  • 1037 lumens, 3000K and 80+ CRI
  • Frosted polycarbonate lens controls direct glare from the LEDs
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Lumen output and distribution comparable to a 75w PAR30 incandescent lamp
  • 60,000 hours life based on 70% lumen maintenance (TM-21).
  • This product is not available for sale into the State of California.

Green

Documents

Specifications

ADA Compliant: No

AMP: 0.1

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: Yes

Glass Type: Frosted

Green: Energy Star, Yes

Height: 4-5/8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Number Of Lights: 1

Product Type: Recessed Trim

Smart Home Enabled: No

Type: PP80712830KL10STR2

UL Listed: No

Volts: 120V

Watts: 12

Weight: 8

Width: 7-3/4 in