6 in. Slope Cooling Baffle in White
Recessed 6 in. Slope Cooling Baffle in White
Frequently Purchased Together
Product Details
- Bright white powder painted steel flange and ball.
- Covers irregular ceiling openings.
- White finish.
- Required accessories: recessed housing
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Recessed
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8-1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Material:
- Die Cast Aluminum
- Power Source:
- Electric
- Product Type:
- Recessed Trim
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 1.3 lb
- Width:
- 8-1/4 in