Recessed 60 W 1-Light Medium Shower Trim in White

Part #PP800860  |  Item #955554  |  Manufacturer Part #P8008-60

$ 28.17 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flat Albalite glass lens.
  • Bright white finish.
  • No light leaks around trim flange.
  • Refer to housing for wattage specifications
  • Required accessories: recessed housing

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Albalite

Height: 6 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Plastic

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 0.9

Width: 7-3/4 in