Recessed 7-3/4 in. Eyeball Recessed Trim in White

Part #PP667629  |  Item #956734  |  Manufacturer Part #P6676-29

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White finish.
  • Bright white powder painted steel flange and ball.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Height: 8-1/4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lumens: 1100

Material: Steel

Number Of Lights: 1

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 1

Width: 7-3/4 in