Recessed 7-3/4 in. Incandescent Open Splay Recessed Trim in White

Part #PP807228  |  Item #452760  |  Manufacturer Part #P8072-28

$ 9.72 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • White powder coat finish.
  • For use with insulated ceilings.
  • Open splay.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Material: Aluminum

Number Of Lights: 1

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 0.4

Width: 7-3/4 in