Recessed 7-3/4 in. Open Shower Recessed Trim White

Part #PP8072WL28  |  Item #1889386  |  Manufacturer Part #P8072WL-28

$ 13.23 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • White powder coat finish.
  • For use as a shower light.
  • Listed for wet locations.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Style: Reflector

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Aluminum

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 50

Weight: 0.4

Width: 7-3/4 in