Recessed 7-3/4 in. Recessed Housing in Satin Aluminum

Part #PP695216TG  |  Item #954961  |  Manufacturer Part #P6952-16TG

$ 63.00 EACH

Color/Finish:
Satin Aluminum

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Steel construction.
  • Full wrap around plaster frame.
  • Suitable for remodel application as per instruction sheet provided with fixture.

Specifications

ADA Compliant: No

Bulb Style: Reflector

Bulb Type: Incandescent

Collection: Recessed

Color Finish: Satin Aluminum

Color Finish Category: Greys

Depth: 7-3/4 in

Diameter: 8-3/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 13 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Recessed Housing

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 250

Weight: 5

Width: 8-3/8 in