Recessed 7-3/8 in. Shallow Incandescent Housing

Part #PP86TG  |  Item #954925  |  Manufacturer Part #P86-TG

$ 22.95 EACH

Diameter:

7-3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal J-box with snap-out sides.
  • Shallow housing for 2X6 construction.
  • Housing adjusts from 1/2" to 1-1/2" thick ceilings.
  • Rated for eight #12, 90° conductors (4 in and 4 out)
  • Required accessories: recessed housing

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Recessed

Color Finish: Unfinished

Color Finish Category: Neutrals

Depth: 5-1/2 in

Diameter: 7-3/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 10 in

Installation Type: Ceiling Mount

Length: 10-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Galvanized Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Recessed Housing

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 4.2

Width: 7-3/8 in