Recessed 75W Recessed Trim in Antique Bronze

Part #PP807620  |  Item #2833784  |  Manufacturer Part #P8076-20

$ 29.43 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • Flanges match the ball and trim finish.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Halogen

Collection: Recessed

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Steel

Number Of Lights: 1

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 1.5

Width: 7-3/4 in