75W Recessed Trim in White

You last purchased this on
 
Progress Lighting

Recessed 75W Recessed Trim in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Recessed 75W Recessed Trim in White

  • Fast #
  • Part #PP807628
  • Item #452754
  • Manufacturer Part #P8076-28
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flanges match the ball and trim finish.
  • No light leaks around trim flange.
  • White finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Material:
Steel
Product Type:
Recessed Trim
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Weight:
1.5 lb
Width:
7-3/4 in