7.75 in. Step Baffle Trim for Insulated Ceilings White

You last purchased this on
 
Progress Lighting

Recessed 7.75 in. Step Baffle Trim for Insulated Ceilings White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Recessed 7.75 in. Step Baffle Trim for Insulated Ceilings White

  • Fast #
  • Part #PP806628
  • Item #452757
  • Manufacturer Part #P8066-28
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim-Lok action forces trim to fit snugly against the ceiling.
  • Socket mounts to trim for optimum performance and consistent lamp position.
  • White finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Recessed
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-3/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
4-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Material:
Aluminum
Product Type:
Recessed Trim
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Weight:
0.5 lb
Width:
7-3/4 in