Recessed 8-3/8 in. Sloped Ceiling Housing Air Tight

Part #PP645AT  |  Item #2248740  |  Manufacturer Part #P645-AT

$ 72.09 EACH

Height:

13 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal heavy gauge junction box.
  • Trim-Lok action forces trim to fit snugly against the ceiling.
  • Trim mounted socket for optimum performance.
  • Rated for eight #12 90° conductors (4 in and 4 out)

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Recessed

Color Finish: Unfinished

Color Finish Category: Neutrals

Depth: 7-5/8 in

Diameter: 8-3/8 in

Dimmable: Yes

Energy Star Compliant: No

Height: 13 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Material: Galvanized Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Recessed Housing

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 3.2

Width: 8-3/8 in