Progress Lighting Recessed 9-1/2 in. Prewired Complete with Housing and Trim in White

PP641430TG

Manufacturer Part #: P6414-30TG

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Steel construction throughout.
  • Four clips furnished for ceiling installation.
  • Outlet box assembly removable from inside unit for electrical inspection.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Recessed
Color Finish
White
Color Finish Category
Whites
Depth
9-1/2 in
Diameter
8-1/2 in
Dimmable
Yes
Energy Star Compliant
No
Glass Type
White
Height
4-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lumens
1600
Material
Galvanized Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
9-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday