Recessed LED Array Recessed Light Trim in Metallic Grey

Part #PP80808230K9AC1L06  |  Item #5065415  |  Manufacturer Part #P8080-82/30K9-AC1-L06

$ 54.72 EACH

Color/Finish:
Metallic Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metallic Gray finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Can be installed in most competitors 4" recessed housings
  • Dimmable to 10% with many electronic low voltage dimmers
  • 604 Lumens.
  • This product is not available for sale into the State of California.

Specifications

ADA Compliant: No

AMP: 0.09

Average Life: 6.85

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Recessed

Color Finish: Metallic Grey

Color Finish Category: Greys

Diameter: 5 in

Dimmable: Yes

Energy Star Compliant: No

Height: 3-1/4 in

Installation Type: Ceiling Mount

Length: 5 in

Light Bulb Shape Code: B12

Lumens: 604

Lumens per Watt LPW : 57.5

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 10.5