Progress Lighting

Recessed Open Recessed Trim in White

Part #PP807328  |  Manufacturer Part #P8073-28

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White finish.
  • Bright white powder painted flange.
  • No light leaks around trim flange.
  • Required accessories: recessed housing

Specifications

ADA Compliant: No

Bulb Style: Reflector

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4-1/4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Aluminum

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

Type: PP807328

UL Listed: Yes

Volts: 120V

Weight: 0.3

Width: 7-3/4 in