Recessed Recessed Lighting in White

Part #PP858501  |  Item #1889455  |  Manufacturer Part #P8585-01

$ 11.00 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White finish.
  • For use with recessed trims.

Specifications

ADA Compliant: No

Brand Model Compatibility: P8076-09 Recessed Trim

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 8-7/8 in

Dimmable: No

Energy Star Compliant: No

Height: 1/16 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Plastic

Product Type: Accessories

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 0.2

Width: 8-7/8 in