Recessed Shallow IC/Non-IC Remodel Housing 5 in. Aperture 5-11/16 in. Height
Recessed Recessed Shallow IC/Non-IC Remodel Housing 5 in. Aperture 5-11/16 in. Height
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Positive upward spring action forces trim to fit snugly against the ceiling.
- Shallow housing for 2X6 construction.
- Socket mounts to trim for optimum performance and consistent lamp position.
- Rated for 60° supply wires in end-of-run applications
Specifications
- ADA Compliant:
- No
- Coating:
- Galvanized
- Collection:
- Recessed
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 5-1/8 in
- Diameter:
- 14-1/16 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-11/16 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Recessed Housing
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 2.5 lb
- Width:
- 14-1/16 in