Recessed Trim in Specular Clear
Recessed Recessed Trim in Specular Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bright white powdered painted metal flange.
- No light leaks around trim flange.
- Clear Alzak finish.
- Required accessories: recessed housing
Specifications
- ADA Compliant:
- No
- Collection:
- Recessed
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear Alzak
- Diameter:
- 5 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Material:
- Steel
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V