Progress Lighting Recessed Step Baffle Recessed Trim in Brushed Nickel

PP806609

Color/Finish

(Pricing is for Brushed Nickel)

$46.98

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brushed Nickel finish.
  • Socket mounts to trim for optimum performance and consistent lamp position.
  • Trim-Lok action forces trim to fit snugly against the ceiling.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Recessed
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7-3/4 in
Dimmable
Yes
Energy Star Compliant
No
Height
4-5/8 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Material
Aluminum
Power Source
Electric
UL Listed
Yes
Volts
120V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday