Recessed STEP BAFFLE Recessed Trim

Part #PP806631  |  Item #955304  |  Manufacturer Part #P8066-31

$ 19.53 EACH

Type:

PP806631
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Black finish.
  • Trim-Lok action forces trim to fit snugly against the ceiling.
  • Socket mounts to trim for optimum performance and consistent lamp position.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Recessed

Color Finish: Black

Color Finish Category: Blacks

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4-5/8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Aluminum

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

Type: PP806631

UL Listed: Yes

Volts: 120V

Weight: 0.5

Width: 7-3/4 in