Recessed WALL WSHR Recessed Trim

Part #PP804731  |  Item #956313  |  Manufacturer Part #P8047-31

$ 42.00 EACH

Type:

PP804731
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Black finish.
  • Bright white powdered painted metal flange.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Recessed

Color Finish: Black

Color Finish Category: Blacks

Diameter: 5 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Steel

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

Type: PP804731

UL Listed: Yes

Volts: 120V

Weight: 0.9

Width: 5 in