Refuge 100W 1-Light Outdoor Pendant in Oil Rubbed Bronze

Part #PP6531108  |  Item #7114982  |  Manufacturer Part #P6531-108

$ 175.20 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cape Cod-inspired frame.
  • Classic nautical style.
  • Clear glass windows.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

Collection: Refuge

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Clear, Etched Umber]

Height: 16 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Farmhouse, Coastal]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 8.49

Width: 8 in