Progress Lighting

Regatta 100W 1-Light Hanging Lantern in Antique Bronze

Part #PP650520  |  Manufacturer Part #P6505-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Regatta

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 15-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 9-1/2 in