Progress Lighting

Regatta 11-1/8 x 7-1/2 in. 100W 1-Light Outdoor Wall Lantern in Antique Bronze

Part #PP599720  |  Manufacturer Part #P5997-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Regatta

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 7-3/4 in

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 11-1/8 in

Light Bulb Base Type: Medium E-26

Material: Steel

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 7-1/2 in