Progress Lighting

Regatta 13 in. 100W 1-Light Outdoor Wall Lantern in Antique Bronze

Part #PP599820  |  Manufacturer Part #P5998-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Regatta

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 9-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded/Etched Opal

Height: 13 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: [Traditional, Casual]

Material: Steel

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 9-1/2 in