Progress Lighting

Renovations 100 W 1-Light Medium Mini Pendant with Etched Ribbed Glass in Forged Bronze

Part #PP510477  |  Manufacturer Part #P5104-77

Color/Finish:
Forged Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6" D x 6 7/8" H
  • Ceiling stem mount
  • Requires one 100W medium base lamp
  • Includes two 12" and two 15" stems
  • Etched glass

Specifications

Bulb Type: Incandescent

Collection: Renovations

Color Finish: Forged Bronze

Color Finish Category: Bronze Tones

Diameter: 6 in

Energy Star Compliant: No

Glass Type: Etched Ribbed

Height: 6-7/8 in

Light Bulb Base Type: Medium E-26

Lighting Style: [Classic, Traditional]

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Watts: 100