60 W 3-Light Hall and Foyer Fixture in Antique Nickel

You last purchased this on
 
Progress Lighting

Renovations 60 W 3-Light Hall and Foyer Fixture in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Renovations 60 W 3-Light Hall and Foyer Fixture in Antique Nickel

  • Fast #
  • Part #PP360781
  • Item #2178455
  • Manufacturer Part #P3607-81
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceiling chain or semi-flush mount
  • Requires three 60W medium base lamps
  • 15 5/8" W x 15" H
  • Etched glass
  • Includes 6' of 9 gauge chain
  • Requires Certification

Specifications

Collection:
Renovations
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Depth:
15-63/100 in
Diameter:
15-5/8 in
Glass Type:
Etched
Height:
15 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Classic, Traditional
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
Watts:
60 W
Width:
15-5/8 in