Progress Lighting

Renovations 60W 4-Light Fan Light Kit in Antique Nickel

Part #PP262581  |  Manufacturer Part #P2625-81

Color/Finish:
Antique Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Nickel finish
  • Glass shades
  • Quick connect wiring to a fan
  • Includes Antique Brass pull chain with Black fob

Specifications

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: Renovations

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Height: 8-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 18-5/8 in