Progress Lighting Replay 1-Light Bath Light

PP2131

Color Finish

Starting at $42.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched glass shade.
  • Pleasingly elegant frame enhance a simplified modern look.
  • Smooth forms, linear details.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Replay
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-7/8 in
Diameter
5-1/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Painted White Inside
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Modern, Transitional
Material
Steel
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday