Replay 100W 3-Light Medium E-26 Base Incandescent Bath Light in Polished Nickel

Part #PP2159104  |  Item #7081745  |  Manufacturer Part #P2159-104

$ 72.71 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Smooth forms, linear details.
  • Pleasingly elegant frame enhance a simplified modern look.
  • Etched glass shade.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Replay

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Diameter: 22 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Painted White

Height: 7-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Transitional, Modern]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

Type: PP2159104

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4.9

Width: 22 in